Plastic Disposer Flange & Stopper in White

Part #MB161WH  |  Item #2937930  |  Manufacturer Part #132956

$ 17.00 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Push in over existing flange
  • Fits all InSinkErator® and Emerson models and most other water disposals
  • Includes stopper

Specifications

Brand Model Compatibility: [InSinkErator®, Whirlpool, GE, Kenmore and KitchenAid]

Color Finish: White

Color Finish Category: Whites

Diameter: 4-1/2 in

Faucet Connection Size: 3-1/2 in

Height: 1-3/8 in

Material: Plastic

Material Type: ABS

Product Type: [Disposer Flange, Stopper]