Polished Nickel Shower Drain
Polished Nickel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2-7/8" center to center screw holes
Documents
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- Proflo PF42945, PF42946, PF42943, and PF42944 Drains
- Color Finish Category:
- Nickel Tones
- Construction:
- Non-Membrane
- Grate Color Finish:
- Polished Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 3-5/8 in
- Grate Shape:
- Square
- Grate Style:
- Full
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in