Poly Basket Strainer White

Part #MB172WH  |  Item #2937975  |  Manufacturer Part #132986

$ 35.26 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Drain diameter: 3-1/2"

Specifications

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Material Type: ABS

Strainer Size: 3-1/2 in

Type: MB172WH