Monogram Brass® Replacement Lavatory Drain (Less) Overflow Holes

MB138106

Color Finish

Starting at $105.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For lavatories less overflow holes
  • Spring action pop-up

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-1/2 in
Drain Opening
1-1/2 in
Height
9-1/4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday