Round Tub / Shower Drain Cover in Brushed Nickel
Round Tub / Shower Drain Cover in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 6 CA: 72-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits PROFLO® drains PF42945, PF42946, PF42943 and PF42944
- Center to center screw holes: 2-3/4"
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-5/8 in
- Drain Component Type:
- Grate
- Material:
- Stainless Steel
- Strainer Style:
- Screw-In
- Trim Ring:
- No
- WaterSense Labeled:
- No