Monogram Brass® Round Tub / Shower Drain Cover

MB13944

Color Finish

Starting at $23.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center to center screw holes: 2-3/4"
  • Fits PROFLO® drains PF42945, PF42946, PF42943 and PF42944

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-5/8 in
Material
Stainless Steel
Material Type
304
Product Type
Strainer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday