Shower Arm & Flange Oil Rubbed Bronze

Part #MB551ORB  |  Item #3316754  |  Manufacturer Part #132534

$ 41.10 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6" Shower Arm
  • Fits all showerheads
  • 1/2" diameter NPT on both ends
  • Includes 1/2" IPS sure grip flange
  • Solid brass construction, exposed pop-up drain without overflow

Specifications

ADA Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Installation Type: Wall Mount

Length: 6 in

Material: Brass

WaterSense Labeled: No