Shower Arm & Flange Polished Brass
Shower Arm & Flange Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all showerheads
- 1/2" diameter NPT on both ends
- 6" Shower Arm
- Solid brass construction, exposed pop-up drain without overflow
- Includes 1/2" IPS sure grip flange
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass - PVD
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- WaterSense Labeled:
- No