Monogram Brass® Shower Arm Riser & Flange

MB13254

Color Finish

Starting at $90.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" diameter NPT on both ends
  • 11" riser arm
  • Fits all showerheads
  • Includes 1/2" IPS sure grip flange
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Height
11 in
Installation Type
Wall Mount
Length
7-1/2 in
Material
Brass
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday