Monogram Brass® Shower Drain

MB13945

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 7/8" center to center screw holes
  • 304 stainless steel
  • 4 1/4" OD
  • Fits PROFLO® drains PF42945, PF42946, PF42943 & PF42944

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Color Finish
Antique Brass
Color Finish Category
Brass Tones
IAPMO Listed
No
Material
Stainless Steel
UL Listed
No
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday