Sink 5/8 in x 3/8 in. x 20 in. Supply Kit in PVD Polished Nickel
Sink 5/8 in x 3/8 in. x 20 in. Supply Kit in PVD Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (2) 3/8" x 20" bull nose rigid lavatory tube
- (2) 5/8" O.D. sure grip bell flange
- (2) 5/8" O.D. comp x 3/8" O.D. comp angle stop
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 6 Piece
- Rigid:
- Yes
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No