3-3/16 in. Brushed Nickel Shower Drain
3-3/16 in. Brushed Nickel Shower Drain
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits PROFLO® drains PF42945, PF42946, PF42943 and PF42944
- Center to center screw holes: 2-7/8"
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Diameter:
- 2-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 3-3/16 in
- Grate Color Finish:
- Brushed Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Trap Primer Connection:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in