Monogram Brass® Square Shower Strainer Set

MB605

Color/Finish

Starting at $32.00
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 2-7/8" center to center screw holes

SPECIFICATIONS

Brand Model Compatibility
Proflo PF42945, PF42946, PF42943, and PF42944 Drains
Color Finish Category
Nickel Tones
Drain Base Material
Stainless Steel
Grate Color Finish
Polished Nickel
Grate Diameter
3-5/8 in
IAPMO Listed
No
Length
4-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday