Monogram Brass® Toilet Supply Kit in Polished Nickel

MB251PN

Color Finish

(Pricing is for PVD Polished Nickel)

$83.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes 3/8" x 20" flathead rigid toilet tube and a 5/8" O.D. sure-grip bell flange

SPECIFICATIONS

Color Finish
PVD Polished Nickel
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
IAPMO Listed
Yes
NSF Certified
No
Type
Toilet Supply Kit

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday