Brass Trip Lever Drain in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Brass Trip Lever Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Brass Trip Lever Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH621ORB
  • Item #4075906
  • Manufacturer Part #446706
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adapts to most trip wastes
  • Solid brass trip plate with handle
  • Trip waste shoe strainer
  • Plastic bushing
  • Stainless Steel strainer
  • Solid brass drain body
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
Application:
Residential
CSA Certified:
CSA B125.2-15
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
No Piping
Drain Body Material:
Brass
Handle Material:
Brass
Handle Type:
Trip Lever
IAPMO Listed -:
No
MA Approved -:
Yes
Number of Handles:
Single Handle
Product Type:
Tub Drain
Thread Type:
Fine
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
1 lb
Width:
3-3/16 in