Trip Lever in Chrome Plated

Part #MB424CP  |  Item #4209340  |  Manufacturer Part #130965

$ 16.58 EACH

Color/Finish:
Chrome Plated

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits Mirabelle® Provincetown® toilet tanks
  • Brass arm, zinc handle and plastic nut

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Mirabelle® Provincetown™ Toilet Tanks

CARB OTC LEED Compliant: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Handle Type: Trip Lever

IAPMO Listed: No

Type: MB424CP

WaterSense Labeled: No