Trip Lever in PVD Polished Nickel

Part #MB402PN  |  Item #5136917  |  Manufacturer Part #130955

$ 20.00 EACH

Color/Finish:
PVD Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits most conventional toilet tanks
  • Brass arm, zinc handle and nut

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: PVD Polished Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Type: MB402PN

WaterSense Labeled: No