Tub Diverter Spout 1/2 Female Iron Pipe Pvd In Brushed Nickel

Part #MB563BN  |  Item #2937941  |  Manufacturer Part #139432

$ 49.03 EACH

Color/Finish:
PVD Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1/2" pipe
  • Zinc construction

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: PVD Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Material: Metal

Spout Reach: 5-5/16 in

Spout Type: Diverter

WaterSense Labeled: No