Tub Spout in Oil Rubbed Bronze

Part #MB561ORB  |  Item #3335190  |  Manufacturer Part #139424

$ 36.04 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non-diverter
  • 1/2" pipe
  • Zinc construction

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Slip

End Connections: Slip

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 5-3/16 in

Material: Zinc

Spout Type: Non-Diverter