3-1/8 in. Solid Brass Overflow Plate in Brushed Nickel

You last purchased this on
 
Signature Hardware

3-1/8 in. Solid Brass Overflow Plate in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

3-1/8 in. Solid Brass Overflow Plate in Brushed Nickel

  • Fast #
  • Part #SH633BN
  • Item #2937976
  • Manufacturer Part #446721
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Not available

Product Details

  • Trip plate with handle and brass screws
  • Solid brass construction, exposed pop-up drain without overflow
  • Trip lever design
  • Requires Certification

Specifications

Application:
Residential, Bathtubs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-1/8 in
Height:
3/8 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Brass
Product Type:
Overflow Plate
WaterSense Labeled:
No
Weight:
1 lb