Waste and Overflow Trip Plate in Polished Nickel

Part #MB633PN  |  Item #5136935  |  Manufacturer Part #132096

$ 27.74 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trip lever design
  • Two hole with handle and screws

Documents

Specifications

Color Finish: PVD Polished Nickel

Color Finish Category: Nickel Tones

Drain Component Type: Waste and Overflow Trip Plate

IAPMO Listed: No

Material: Brass

Trim Ring: No

Width: 3-3/16 in