Waste and Overflow Trip Plate Polished Brass
Waste and Overflow Trip Plate Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trip plate with handle and brass screws
- Solid brass construction, exposed pop-up drain without overflow
- Trip lever design
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- Drain Component Type:
- Waste and Overflow Trip Plate
- Length:
- 2 in
- Material:
- Brass
- Trim Ring:
- No