Monorail 4 Round Single Post Power FEED Can

Part #LREMCNPYSC  |  Item #1915473  |  Manufacturer Part #REMOTECNPY-SC

Type:

LREMCNPYSC
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Installation Type: Monorail

Material: Metal

Power Source: Hardwired

Type: LREMCNPYSC

UL Listed: No

Width: 4 in