*CVR* MRL 4 CNPY 36 BRZ
*CVR* MRL 4 CNPY 36 BRZ
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1/2 in
- Material:
- Metal
- Power Source:
- Hardwired
- Type:
- LREMCNPYBZ
- UL Listed:
- No
- Width:
- 4 in