Monorail *CVR* MRL REM TRANS 75W MAG

Part #LTRANSRMTE75M  |  Manufacturer Part #TRANS-RMTE-75M

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Metal

Color Finish Category: Greys

ETL Listed: Yes

Energy Star Compliant: No

Height: 5 in

Installation Type: Monorail

Material: Metal

Power Source: Hardwired

UL Listed: No

Volts: 120V

Width: 9-1/2 in