Monorail *CVR* MRL RIGID STNDOFF 24-48 SN

Part #LHANGERADJSC4  |  Manufacturer Part #HANGER-ADJ-SC-4

Type:

LHANGERADJSC4
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 48 in

Installation Type: Monorail

Material: Metal

Power Source: Hardwired

Type: LHANGERADJSC4

UL Listed: No