12 in. Ceiling Fan Downrod in Matte Black

You last purchased this on
 
Visual Comfort & Co. Fan

12 in. Ceiling Fan Downrod in Matte Black

  • Fast #
  • Part #VDR12BK
  • Item #1454083
  • Manufacturer Part #DR12BK
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

12 in. Ceiling Fan Downrod in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Decorative matte black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Energy Star Compliant:
No
Height:
1-1/10 in
Indoor Outdoor:
Indoor
Length:
12-2/5 in
Material:
Steel
Power Source:
Hardwired
Width:
1/2 in