52 in. 5-Blade Ceiling Fan in Brushed Steel

You last purchased this on
 
Monte Carlo

Centro Max 52 in. 5-Blade Ceiling Fan in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monte Carlo

Centro Max 52 in. 5-Blade Ceiling Fan in Brushed Steel

  • Fast #
  • Part #M5CQM52BS
  • Item #4782789
  • Manufacturer Part #5CQM52BS
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ENERGY STAR® Qualified
  • UL listed for dry locations
  • Featured in the decorative Centro Max collection
  • The preferred brand choice of builders and electricians
  • Decorative brushed steel finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.5
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6035 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Centro Max
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
14-1/2 in
Indoor Outdoor:
Indoor
Material:
Steel
Number of Blades:
5
Power Source:
Hardwired
UL Listed:
Yes
Watts:
63 W