42 in. 39W 3-blade 1-Light Ceiling Fan in Matte White

You last purchased this on
 
Visual Comfort & Co. Fan

Clarity II 42 in. 39W 3-blade 1-Light Ceiling Fan in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Clarity II 42 in. 39W 3-blade 1-Light Ceiling Fan in Matte White

  • Fast #
  • Part #V3CLYR42RZWDV1
  • Item #7555368
  • Manufacturer Part #3CLYR42RZWD-V1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 Array Integrated 17 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Featured in the decorative Clarity II collection
  • UL listed for dry locations
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
  • Dimmable
  • undefined glass shade
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
2405 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Clarity II
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$8.00
Fan Speeds:
3
Height:
9-1/5 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Material:
Glass, Steel
Number of Blades:
3
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
39 W