52 in. 58W 5-blade Ceiling Fan in Aged Pewter
Colony Max 52 in. 58W 5-blade Ceiling Fan in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush mount hardware is included
- Fixture is operated with a pull chain
- Featured in the decorative Colony Max collection
- Decorative aged pewter finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- C-UL-US listed for damp locations
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4257 ft3/min
- Ceiling Fan Blade Finish:
- Light Grey/Weathered Oak
- Collection:
- Colony Max
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Fan Speeds:
- 3
- Height:
- 12-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 178
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 58 W
- Weight:
- 15.9 lb