Monte Carlo

Cruise 5-Blade Outdoor Ceiling Fan in RomanBronze

Part #M5CU52RB  |  Manufacturer Part #5CU52RB

Color/Finish:
Roman Bronze™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Cruise collection
  • Fixture is operated with a pull chain
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative roman bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • 0

Specifications

ADA Compliant: No

AMP: 0.57

Blade Finish: AmericanWalnutABS/Grain

Blade Pitch: 13°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4441

Collection: Cruise

Color Finish: Roman Bronze™

Color Finish Category: Bronze Tones

Diameter: 52 in

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $12.00

Fan Speeds: 3

Height: 13-9/10 in

Indoor Outdoor: Indoor/Outdoor

Material: Steel

Number Of Blades: 5

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 67

Width: 52 in