67.8W 5-Blade Ceiling Fan with 52 in. Blade Span in White
Cruise 67.8W 5-Blade Ceiling Fan with 52 in. Blade Span in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is operated with a pull chain
- UL listed for wet locations
- Featured in the decorative Cruise collection
- The preferred brand choice of builders and electricians
- Decorative white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- AMP:
- 0.57
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4892 ft3/min
- Ceiling Fan Blade Finish:
- White ABS
- Collection:
- Cruise
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 13-9/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 67 W