52 in. 60.21W 120V 4484 cfm 5-Blade Ceiling Fan with Integrated LED Light in Aged Pewter
Discus Ornate 52 in. 60.21W 120V 4484 cfm 5-Blade Ceiling Fan with Integrated LED Light in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 20 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Discus Ornate collection
- Decorative aged pewter finish to accent and brighten your room
- UL listed for dry locations
- A great choice for your do-it-yourself project
- Fixture is operated with a pull chain
- matte opal glass
Specifications
- ADA Compliant:
- No
- AMP:
- 0.503
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4484 ft3/min
- Ceiling Fan Blade Finish:
- Light Grey/Weathered Oak
- Collection:
- Discus Ornate
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 11 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Matte Opal
- Height:
- 15-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod Only
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 715
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- Power Source:
- Hardwired
- RPM:
- 167
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 19.2 lb