60 in. 5-Blade Ceiling Fan in Roman Bronze
Embassy Max 60 in. 5-Blade Ceiling Fan in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ENERGY STAR® Qualified
- UL listed for dry locations
- Featured in the decorative Embassy Max collection
- The preferred brand choice of builders and electricians
- Decorative roman bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- AMP:
- 0.63
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7644 ft3/min
- Ceiling Fan Blade Finish:
- Bronze
- Collection:
- Embassy Max
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze™
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 14-4/5 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Watts:
- 76 W