Monte Carlo Fan Company

1/2 x 72 in. Steel Extension Rod

Part #MDR72AGP  |  Manufacturer Part #DR72AGP

Length:

72 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A great choice for your do-it-yourself project
  • Decorative aged pewter finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

Color Finish: Aged Pewter

Color Finish Category: Pewter Tones

Diameter: 1/2 in

Dimmable: No

ETL Listed: No

Installation Type: Ceiling Mount

Length: 72 in

Material: Steel

UL Listed: Suitable for Wet Locations