0 items

Monte Carlo Fan Company 24 in. 3-Blade Ceiling Fan

M3TF24

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.34
Blade Finish
White
Blade Pitch
14°
Blade Span
24 in
CEC Compliant
For Sale in CA
CFM
1807
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
13-3/16 in
Number Of Blades
3
UL Listed
No
Watts
40.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday