0 items

Monte Carlo Fan Company Discus 5-Blade Ceiling Fan

M5DI52DL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.53
Blade Finish
Silver/AmericanWalnut
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5209
Collection
Discus
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
15-3/5 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday