0 items

Monte Carlo Fan Company Clarity 52 in. 3-Blade Ceiling Fan

M3CLYR52D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.41
Blade Finish
RubberizedWhite
Blade Pitch
12°
Blade Span
52 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
4710
Collection
Clarity
Color Finish
Matte White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Frosted Acrylic
Height
9-1/5 in
Material
Glass
Number Of Blades
3
Number Of Lights
36
UL Listed
No
Watts
46.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday