0 items

Monte Carlo Fan Company Colony Max 52 in. 5-Blade Ceiling Fan

M5COM52

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.51
Blade Finish
Silver/American Walnut
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5030
Collection
Colony Max
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
12-4/5 in
Number Of Blades
5
UL Listed
Yes
Watts
58

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday