0 items

Monte Carlo Fan Company 52 in. 5-Blade Ceiling Fan

M5HM52ND

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.56
Blade Finish
Silver
Blade Pitch
11°
Blade Span
52 in
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
5132
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
Yes
Glass Type
Frosted White
Green
Energy Star, Yes
Height
19 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
66.69

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday