0 items

Monte Carlo Fan Company HomeBuilder II 52 in. 5-Blade Ceiling Fan

MBF2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.21, 0.34, 0.47
Blade Finish
Silver/American Walnut
Blade Pitch
11°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4764
Collection
HomeBuilder II
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Diameter
52 in
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Acid Frosted
Height
18-7/10 in
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Watts
65.46

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday