0 items

Monte Carlo Fan Company Bonneville Max 60 in. 5-Blade Ceiling Fan

M5BHM60

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Bronze
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
6837
Collection
Bonneville Max
Color Finish
Roman Bronze™
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
14-3/10 in
Number Of Blades
5
UL Listed
No
Watts
69

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday