0 items

Monte Carlo Fan Company Colony Super Max Plus 60 in. 5-Blade Ceiling Fan

M5CSM60D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.58
Blade Finish
Silver/American Walnut
Blade Pitch
12°
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
6817
Collection
Colony Super Max Plus
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Glass Type
Matte White
Height
18-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Material
Glass
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Watts
72

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday