0 items

Monte Carlo Fan Company 60 in. 5-Blade Ceiling Fan

M5EM60

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.63
Blade Finish
Silver
Blade Pitch
13°
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
7644
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
14-13/16 in
Number Of Blades
5
UL Listed
No
Watts
72.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday