0 items

Monte Carlo Fan Company Weatherford 61.11W 5-Blade Ceiling Fan with 52 in. Blade Span

M5WF52

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Torque-induction motor for whisper quiet operation

SPECIFICATIONS

Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5240
Collection
Weatherford
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Height
12-21/32 in
Indoor Outdoor
Outdoor
Number Of Blades
5
Volts
120V
Watts
64.79

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday