0 items

Monte Carlo Fan Company 66W 3-Blade Ceiling Fan with 56 in. Blade Span and 1-Light

M3VNMR56D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.54
Blade Finish
Silver/American Walnut
Blade Pitch
12°
Blade Span
56 in
Bulb Type
Integrated LED
CEC Compliant
For Sale in CA
CFM
6371
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
Yes
Glass Type
Frosted Acrylic
Green
Energy Star, Yes
Height
14 in
Lighting Direction
Down Lighting
Material
Glass
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
66

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday