0 items

Monte Carlo Fan Company Studio™ 94W 3-Blade Ceiling Fan with 54 in. Blade Span

M3SU54

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Torque-induction motor for whisper quiet operation

SPECIFICATIONS

Blade Pitch
10°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
7962
Collection
Studio™
Color Finish
Brushed Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
Yes
Height
14-4/5 in
Number Of Blades
3
Volts
120V
Watts
97

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday