Monte Carlo Fan Company

Centro Max 57.3W 5-Blade Ceiling Fan with 52 in. Blade Span in Polished Nickel

Part #M5CQM52PN  |  Manufacturer Part #5CQM52PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Centro Max collection
  • ENERGY STAR® Qualified
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Green

Specifications

ADA Compliant: No

AMP: 0.5

Blade Finish: Silver

Blade Pitch: 14°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 6035

Collection: Centro Max

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 14-1/2 in

Indoor Outdoor: Indoor

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

UL Listed: No

Watts: 63

Width: 52 in