Monte Carlo Fan Company Discus Outdoor 60W 5-Blade Outdoor Ceiling Fan with 52 in. Blade Span and Led Light

M5DIW52D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 Array Integrated 20 watt light bulb
  • A great choice for your do-it-yourself project
  • Decorative roman bronze finish to accent and brighten your room
  • ETL listed for wet locations
  • Featured in the decorative Discus Outdoor collection
  • Fixture is operated with a pull chain
  • Fixture is supplied with 1 light bulb
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Blade Finish
Roman Bronze
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Integrated LED
CEC Compliant
For Sale in CA
CFM
4483
Collection
Discus Outdoor
Color Finish
Roman Bronze
Color Finish Category
Bronze Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Frosted
Height
15-2/25 in
Indoor Outdoor
Indoor/Outdoor
Lighting Direction
Down Lighting
Lumens
800
Material
Steel
Number Of Blades
5
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
60
Width
52 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday