Monte Carlo Fan Company Fan Downrod in Matte Black

MDRBK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A great choice for your do-it-yourself project
  • Decorative matte black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Color Finish
Matte Black
Color Finish Category
Blacks
Diameter
3/4 in
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
18 in
Material
Steel
Power Source
Hardwired
Type
Downrod

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday